Shop WEPLAY

Honey Hills KT0016

  • Mfr # KT0016

  • Zoro # G804132638


original price:  $421.99 , new price: $379.99 , 9 percent off
new price: 
$
379.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KT0016
Zoro #
G804132638
UPC #
4713597006862
Country of Origin
China

Description

Stemmed from the natural shape of honeycomb, Honey Hills adopts the concept of tactile container and turns the paths into challenging routes with different levels of heights. From the stepping game, kids can enhance their motor skills and stabilize the emotions. TwinHexagon as design concept, contrasted in convex and concave, attachable and stackable to each other for forming creative paths. Unique container design for users to put any tactile materials they want. Stepping between convex and concave hexagon allows children to experience shifts of body center. Tactile bags are easy for changing the contents and can well keep all the tactile materials inside. Special pattern on the surface not only gives tactile stimulation but also provides antislip stability. A fantastic construction set with a lot of possibilities. Use your own creativity to create your own routes. Each set comes with 3 Yellow Honey Hills, 3 Orange Honey Hills and 3 Fillable Bags.

Features
  • Honey Hills
Specifications
  • Country of Origin: Taiwan
  • Suggested Ages: 2Y+
  • Sorting bags: Cotton
  • Main parts: PP + TPE
  • Dimension: 11" H x 20" W x 20" L
  • Weight: 19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews