Shop SPEEDAIRE

Air Compressor

  • Mfr # 787U82
  • Zoro # G804218103

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Length
17.3 in
Overall Height
12.7 in
Weight
16.75 lb
Standards
UL 1450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
787U82
Zoro #
G804218103
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17.3 in
Overall Height
12.7 in
Overall Width
7.2 in
Inlet Size
1/4 in
Air Tank Size
2 gal
Outlet Size
1/4 in
Wire Rope Length
17.3 in
Length
17.3 in

Details

Phase
Single
Weight
16.75 lb
Standards
UL 1450
Motor Type
Universal
Free Air Flow Rate
0.6 cfm
Enclosure Rating
IP 20
Air Tank Style
Hot Dog
Pump Type
Rocking Piston
Maximum Operating Pressure
125 psi
Thermal Protection
Manual Reset
Input Voltage
120 VAC
Item
Air Compressor
Valve Material
Brass/Zinc Alloy
Maximum Speed
18,000 RPM
Inlet Type
NPT
Cylinder Material
Steel
Average Pump Life
1,000 hr
Lubrication Type
Oil Free
Inlet Gender
Female
Outlet Type
NPT
Sound Level
78 dBA
Enclosure Type
Open Dripproof
Current Rating
3 A
Outlet Gender
Female
Electrical Connection
Grounded Power Cord
Output Power
0.33 hp
Free Air Flow Rate @ Maximum Pressure
0.5 cfm
Control Type
Pressure Switch
Number of Stages
4
Duty Cycle
Intermittent
Valve Type
Reed
Free Air CFM @ 90 PSI - Air Compressor
1.00

Description

Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 0.33 hp, Free Air Flow Rate 0.6 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 2 gal, Input Voltage 120 VAC, Current Rating 3 A, Sound Level 78 dBA, Weight 16.75 lb, Free Air Flow Rate @ Maximum Pressure 0.5 cfm, Pump Type Rocking Piston, Number of Stages 4, Motor Type Universal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.