Shop DAYTON
See all product information
Create Account
Replacement Propeller
- Mfr # VE1LXN4BAG
- Zoro # G8042286
product price:Â
$
96.39
/ea
Key Features
Propeller Dia. (In.)
30 in
Bore Dia. (In.)
5/8 in
Number of Blades
3
For Use With
1LXN4D
Rotation
CW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VE1LXN4BAG
- Zoro #
- G8042286
- UPC #
- 00194484307738
- Country of Origin
- China
Dimensions
- Propeller Dia. (In.)
- 30 in
- Bore Dia. (In.)
- 5/8 in
- Bore Dia. (mm)
- 15.88 mm
Details
- Number of Blades
- 3
- For Use With
- 1LXN4D
- Rotation
- CW
- Hub Location
- Intake
- Blade Material
- Aluminum
- RPM
- 1,100 RPM
- Drive Type
- Direct
- HP
- 1 hp
- Pitch
- 20 Degrees
- Item
- Replacement Propeller
Description
Replacement Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.88 mm, Pitch 20 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1 hp, RPM 1,100 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1LXN4D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.