This item is Discontinued.
This item is Discontinued.
UV Leak Detection Kit (Discontinued)
Mfr #
LF040CS
Zoro #
G8044347
UPC # 00672056040394
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF040CS
- Zoro #
- G8044347
- UPC #
- 00672056040394
- Country of Origin
- Taiwan, Province of China
Dimensions
- Container Size
- 0.25 oz
Details
- Item
- UV Leak Detection Kit
- Includes
- (4) Single Use Disposable Syringes, Flashlight and Fluorescence Enhancing Glasses, Purge Fitting, R-134a Adapter Hose/Coupler
- Number of Pieces
- 6
- Standards
- ISO 9001:2015
- Product Type
- UV Leak Detection Kit
- Compatible Refrigerant Systems
- R-1234yf, R-134a
- Tools and Accessories Included
- (4) Disposable Syringes, Flashlight, Fluorescence Enhancing Glasses, R-134a Adapter Hose Coupler and Purge Fitting
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 6, Tools and Accessories Included (4) Disposable Syringes, Flashlight, Fluorescence Enhancing Glasses, R-134a Adapter Hose Coupler and Purge Fitting, Compatible Refrigerant Systems R-1234yf, R-134a, Container Size 0.25 oz, Standards ISO 9001:2015
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.