Cutting Tip, size 8

  • Mfr # 261-8
  • Zoro # G8044766
product price: 
$
21.35
/ea

Key Features

Series
261
For Use With
Airco(R) Products
Flame Type
Heavy Preheat
Size
8
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
261-8
Zoro #
G8044766
UPC #
-
Country of Origin
United States

Dimensions

Size
8
Tip Size
8
Steel Thickness
12 in
Maximum Cutting Thickness
12 in

Details

Item
Cutting Tip
Series
261
For Use With
Airco(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose, Hand Cutting, Machine Cutting
Oxygen Pressure
70 psi
Tip Type
GPP
Fuel Pressure
10 psi
MAPP Gas Silver Solder
No
Type
2 Piece
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
Tip Series
261
Tip Design
Two Piece
Compatible Manufacturer
Airco
Compatible Fuel Type
Natural Gas, Propane
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
70 psi
Pressure Rating (Fuel)
10 psi

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 261, Tip Size 8, Tip Design Two Piece, Maximum Cutting Thickness 12 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Heavy Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 70 psi

Ratings & reviews