2-Ethylhexanal, 500mL
- Mfr # E0125-500ML
- Zoro # G8045523
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
123-05-7
Chemical Formula
C8H16O
Shipping Restrictions
UN1191, Octyl Aldehydes, 3, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E0125-500ML
- Zoro #
- G8045523
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- 2-Ethylhexanal
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 123-05-7
- Chemical Formula
- C8H16O
- Shipping Restrictions
- UN1191, Octyl Aldehydes, 3, PG III
- Molecular Weight
- 128.22
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
Description
2-Ethylhexanal, CAS Number 123-05-7, Molecular Weight 128.22, Chemical Formula C8H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1191, Octyl Aldehydes, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.