UV Leak Detection Kit
- Mfr # LF016
- Zoro # G8045993
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Standards
ISO 9001:2015
Includes
Caulking Gun Style Injector, LF500CS UV Lamp with Carrying Case, Purge Fitting, R-134a Hose/Coupler
Product Type
UV Leak Detection Kit
Compatible Refrigerant Systems
R-1234yf, R-134a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF016
- Zoro #
- G8045993
- UPC #
- 00672050260163
- Country of Origin
- United States
- Item
- UV Leak Detection Kit
- Number of Pieces
- 1
- Standards
- ISO 9001:2015
- Includes
- Caulking Gun Style Injector, LF500CS UV Lamp with Carrying Case, Purge Fitting, R-134a Hose/Coupler
- Product Type
- UV Leak Detection Kit
- Compatible Refrigerant Systems
- R-1234yf, R-134a
- Tools and Accessories Included
- Caulking Gun Style Injector, UV Lamp with Carrying Case, R-134a Hose Coupler and Purge Fitting
- Fluid Type
- A/C
- Fluorescent
- Fluorescent
- Dyes Included
- 8 oz (237 ml) Universal A/C UV Dye
- Features
- Container Type
- Cartridge
Dimensions
- Container Size
- 8 oz
- Fits Chest Size
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included Caulking Gun Style Injector, UV Lamp with Carrying Case, R-134a Hose Coupler and Purge Fitting, Compatible Refrigerant Systems R-1234yf, R-134a, Color Not Applicable, Container Size 8 oz, Container Type Cartridge, Dyes Included 8 oz (237 ml) Universal A/C UV Dye
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.