Shop SPEAKMAN
See all product information
Create Account
Neo Multi-Function Shower Head
- Mfr # S-3010-BBZ-E2
- Zoro # G804661206
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
Brass & Plastic
Length
6.0 in
Width
5.5 in
Height
3.13 in
Weight
0.71
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-3010-BBZ-E2
- Zoro #
- G804661206
- UPC #
- 671252123184
- Country of Origin
- China
Dimensions
- Length
- 6.0 in
- Width
- 5.5 in
- Height
- 3.13 in
Details
- Material
- Brass & Plastic
- Weight
- 0.71
- Item
- Shower Head
- Certification
- ASME A112.18.1, CSA B125.1
- Color
- Bronze
- Finish
- Brushed Bronze
Description
A clean, geometrically perfect frame empowered by flawless engineering - the Speakman Neo Shower Head exists to not only look beautiful, but perform beautifully. Featuring 45 individual sprays paired with 12 center massage jets, the Neo Shower Head will deliver a complete and versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Neo Shower Head features a corrosion-resistant finish with a 2.5 GPM flow rate.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.