Shop KOHLER
See all product information
Create Account
Statement Foot Ledge Matte Black
- Mfr # K-26306-BL
- Zoro # G804846153
product price:Â
$
141.67
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Material
Plastic
Length
5 in.
Depth
11.8125 in.
Height
3.25 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-26306-BL
- Zoro #
- G804846153
- UPC #
- 5050625006845
- Country of Origin
- Unknown
- Finish
- Matte Black
- Color
- Matte Black
- Material
- Plastic
- Item
- Statement Foot ledge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.