Tapping adapter
- Mfr # 64203003010
- Zoro # G804857890
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
For Use With
FEIN Cordless Drill/Drivers with QuickIN/QuickIN MAX Interface
Overall Length
9 7/16 in
Accessory Type
Tapping Adapter
Impact Rated
Not Impact Rated
Product Type
Tapping Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64203003010
- Zoro #
- G804857890
- UPC #
- -
- Country of Origin
- Germany
- Item
- Tapping Adapter
- For Use With
- FEIN Cordless Drill/Drivers with QuickIN/QuickIN MAX Interface
- Accessory Type
- Tapping Adapter
- Impact Rated
- Not Impact Rated
- Product Type
- Tapping Adapter
- Compatible Product Type
- FEIN Cordless Drill/Drivers with QuickIN/QuickIN MAX Interface
- Compatible Brand
- FEIN
Dimensions
- Overall Length
- 9 7/16 in
- Wire Rope Length
- 9 7/16 in
- Length
- 9 7/16 in
Description
Tapping Adapter, Accessory Type Tapping Adapter, For Use With FEIN Cordless Drill/Drivers with QuickIN/QuickIN MAX Interface, Impact Rated Not Impact Rated, Overall Length 9 7/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.