Shop SUPERIOR GLOVE

Work Gloves, Drivers, M, Leather, PR

  • Mfr # 378GCXVB-M
  • Zoro # G804970438

product price: 
$
48.89
/pr

Key Features

Palm Material
Leather, Goatskin, Kevlar
Standards
ANSI/ISEA 138 Level 2 Impact
Color
Brown
ANSI/ISEA Cut Level
A9
Glove Back Material
Goatskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378GCXVB-M
Zoro #
G804970438
UPC #
779406418558
Country of Origin
Pakistan
Item
Work Gloves
Palm Material
Leather, Goatskin, Kevlar
Standards
ANSI/ISEA 138 Level 2 Impact
Color
Brown
ANSI/ISEA Cut Level
A9
Glove Back Material
Goatskin
Hand
Left and Right
Finger Style
Full Finger
ANSI/ISEA Puncture Level
5
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Sold As
Pair
Glove Coating Coverage
Uncoated
Oil-Resistant
Yes
Pairs per Package
12
Hand Protection Style
Glove
Cuff Style
Safety
Cut-Resistance Coverage
Full
Includes Double Palm
No
Reflective Backing
No
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
2
Cuff Material
Leather
Glove Back Color
Brown
Leather Palm Process
Grain
Glove Features
Oil Resistant, Waterproof
Includes Reinforced Thumb Crotch
No
Glove Liner Material
Kevlar(R)
Leather Glove Style
Drivers

Dimensions

Glove Size
M
Glove Length
8 in
Size- Alpha
M
Size- Numeric
8
Cuff Length
2 in

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2 Impact, Glove Length 8 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.