Work Gloves, Drivers, S, Leather, PR

  • Mfr # 378GKG4P-S
  • Zoro # G804970582
product price: 
$
45.95
/pr

Key Features

Palm Material
Kevlar
Standards
ANSI CAT 3, ANSI/ISEA 138 Level 3
Color
Brown
ANSI/ISEA Cut Level
A5
Hand
Left and Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378GKG4P-S
Zoro #
G804970582
UPC #
779406409495
Country of Origin
Pakistan
Item
Work Gloves
Palm Material
Kevlar
Standards
ANSI CAT 3, ANSI/ISEA 138 Level 3
Color
Brown
ANSI/ISEA Cut Level
A5
Hand
Left and Right
Stitching Material
Kevlar(R)
Finger Style
Full Finger
Glove Hand Style
Left and Right
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
4
Hand Protection Style
Glove
Leather Palm Process
Grain
ANSI/ISEA Impact Level
3
Arc Flash PPE Category
3
Includes Reinforced Thumb Crotch
No
Palm Style
Padded
Pairs per Package
12
Reflective Backing
No
Finger Coverage
Full Finger
Sold As
Pair
Glove Coating Coverage
Uncoated
Glove Back Color
Brown
Oil-Resistant
Yes
Glove Liner Material
Kevlar(R)
Cuff Style
Safety
Cut-Resistance Coverage
Full
Glove Features
Oil Resistant, Padded Palm, Waterproof
Includes Double Palm
No
Leather Glove Style
Drivers
Vibration Dampening Method
Padding
ATPV Rating
25 cal/sq cm

Dimensions

Glove Size
S
Glove Length
8 3/4 in
Size- Numeric
7
Size- Alpha
S
Cuff Length
2 in

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Arc-Flash Rated, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI CAT 3, ANSI/ISEA 138 Level 3, Glove Length 8 3/4 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes

Ratings & reviews