Shop ZORO SELECT

Blade

  • Mfr # S77615
  • Zoro # G8049745

product price: 
$
24.95
/ea

Key Features

For Use With Mfr. Model Number
327-FP
Fits Brand
Imperial
Impact Rated
No
Includes
(1) Blade
Application
Plastic Tube and Hose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S77615
Zoro #
G8049745
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Blade
For Use With Mfr. Model Number
327-FP
Fits Brand
Imperial
Impact Rated
No
Includes
(1) Blade
Application
Plastic Tube and Hose
Material
Steel
Compatible with Manufacturer Model Number
327-FP
Compatible with Brand
Imperial
For Use With
Shear
Accessory Type
Tube Cutter
Product Type
Replacement Cutter Blade
Compatible Material
Plastic
Number of Blades Included
1
Compatible Manufacturer Part Number
327-FP
Compatible Manufacturer Model Number
327-FP
Compatible with Manufacturer Model No.
327-FP
Compatible with Mfr. Model No.
327-FP
For Use with Mfr Model Number
327-FP
Compatible Pump Manufacturer Part Number
327-FP
Compatible Mfr. Model Number
327-FP
For Manufacturer Part Number
327-FP
Compatible with Mfr. Model Number
327-FP
Shell Material
Steel
Traction Material
Steel

Dimensions

Tool Length
1/2 in

Description

Blade, Compatible with Manufacturer Model Number 327-FP, Compatible Material Plastic, Tool Length 1/2 in, Compatible Grainger Part Number 40AW03, Material Steel, Compatible with Brand Imperial, Number of Blades Included 1, Product Type Replacement Cutter Blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.