Shop PRESTONE
See all product information
Create Account
Power Steering Fluid 12 oz
- Mfr # AS260Y
- Zoro # G805304553
product price:
$
4.85
/ea
Sold in multiples of 12 for
$58.20
Key Features
Size
12 oz
Container Type
Bottle
Flash Point (F)
399 Degrees F
Color
Light Amber
Features
Contains Conditioner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS260Y
- Zoro #
- G805304553
- UPC #
- 797496875723
- Country of Origin
- United States
- Container Type
- Bottle
- Flash Point (F)
- 399 Degrees F
- Color
- Light Amber
- Features
- Contains Conditioner
Dimensions
- Size
- 12 oz
Description
Maintain smooth power steering operation and defy wear and tear on your steering system. Formulated with a premium base oil that provides long fluid life and is fortified with an advanced additive package that prevents corrosion, reduces wear and extends power steering system life.
- • Anti-wear agents to protect pump components
- • Antioxidants to prevent sludge formation
- • Seal conditioners to protect and rejuvenate seals
- • Anti-foam agents to prevent pump cavitation and steering loss
- • Corrosion inhibitors to protect metal components
- • Pour point depressants for good steering even in low temperatures
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.