Shop PENNZOIL
See all product information
Create Account
Platinum 10W-30 Gasoline Synthetic Motor Oil 5 qt 1 pk
- Mfr # 550046205
- Zoro # G805400606
product price:
$
49.45
/ea
Sold in multiples of 3 for
$148.35
Key Features
SAE Grade - Engine and Motor Oils
10W-30
SAE Grade
10W-30
Container Size
5 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550046205
- Zoro #
- G805400606
- UPC #
- 71611366793
- Country of Origin
- United States
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 10W-30
- SAE Grade
- 10W-30
Dimensions
- Container Size
- 5 qt
Description
Pennzoil Platinum full synthetic SAE 10W-30 motor oil is made from natural gas, not crude oil. It is uniquely engineered from our revolutionary PurePlus gas-to-liquid technology, which is a patented process that converts pure natural gas into a high quality, full synthetic base oil. Our high-quality base oil contains fewer impurities than base oils made from crude oil and when combined with our advanced additive technology creates one of the best formulations in our Pennzoil portfolio.
- • Formulated to provide faster low-temperature oil flow and protection in extreme heat
- • Provides better fuel economy-drive on average an extra 550 miles per year (versus a dirty engine)
- • Pennzoil Platinum 10W-30 keeps pistons up to 45% cleaner than the toughest industry standard
- • Formulated to provide faster low-temperature oil flow and protection in extreme heat
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.