Shop SUMMIT APPLIANCE DIV.
Additional $140.00 delivery surcharge applies per item.
See details
Create Account
Accucold Pharma-Vac Performance Series ADA Height Vaccine Refrigerator, 6 Cu.Ft., Glass Door
- Mfr # ARG6PV
- Zoro # G805668570
product price:Â
$
4,017.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARG6PV
- Zoro #
- G805668570
- UPC #
- 761101062563
- Country of Origin
- China
Description
Accucold arg6pv pharma-vac performance series ada height vaccine refrigerator, glass door, 6 cu.ft. accucold's pharma-vac performance series are upright all-refrigerators designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting cdc/vfc guidelines. the arg6pv is a 6 cu.ft. All-refrigerator sized at 32.5 inches high for use in most ada compliant applications. The adjustable control range allows you to manage the temperature between +2 to +8c. The microprocessor temperature controller is externally located to minimize door openings, helping to protect stored contents from ambient temperature. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in celsius or fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarm sounds if the unit's interior goes out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. This unit is equipped with remote alarm contacts in the rear and a 1/2" probe port on the right side to accept additional monitoring devices. inside, the arg6pv utilizes adjustable cycle defrost operation to avoid temperature spikes. Optimized forced air cooling with an internal fan to ensure excellent temperature stability and uniformity with rapid recovery after door openings. The adjustable plastic-coated wire shelves can be positioned at 1/2" increments to accommodate virtually any sized item. This unit includes led internal lighting with an on/off rocker switch. The interior is constructed from white powder coated metal to ensure added durability and better temperature retention. the arg6pv comes in a white cabinet finish with a blue accented control panel and easy-grip handle. The double pane tempered glass door provide