Shelf, Adjust, Solid Brute, 54"x18", Welded
- Mfr # 1854SB
- Zoro # G8056855
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Shelf Capacity
800 lb.
Material
Aluminum
Depth
18"
Width
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1854SB
- Zoro #
- G8056855
- UPC #
- 715347105591
- Country of Origin
- United States
- Item
- Shelf,Adjust,Solid Brute,54"x18",Welded
- Shelf Capacity
- 800 lb.
- Material
- Aluminum
Dimensions
- Depth
- 18"
- Width
- 54 in
Description
Shelf,Adjust,Solid Brute,54 In.x18 In.,Welded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.