Shop MICRO 100
See all product information
Create Account
Grooving Tool
- Mfr # RRM-100-10
- Zoro # G8058346
product price:Â
$
61.15
/ea
Key Features
Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
63mm
Shank Dia.
8mm
Bore Dia.
8mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RRM-100-10
- Zoro #
- G8058346
- UPC #
- 728709173305
- Country of Origin
- United States
- Item
- Grooving Tool
- Style
- Retaining Ring
- Material
- Micro Grain Carbide
- Finish
- Uncoated
- Application
- Groove Boring
- Cutting Direction
- Right Hand
- Offset
- 2.50mm
- Grade
- C2
- Projection
- 2.500 mm
Description
Grooving Tool, 8mm, Right Hand