350 ASSEMBLY
- Mfr # ABGV1A1B8A12
- Zoro # G805848125
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Drain Type
Float (Brass Stem)
Connection Size - Air Treatment
1/4" NPTF
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Metal
Adjustment Range
0 to 150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABGV1A1B8A12
- Zoro #
- G805848125
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Air Treatment
- 1/4" NPTF
Details
- Drain Type
- Float (Brass Stem)
- Max. Incoming Pressure - Air Treatment
- 150 psi
- Bowl Material
- Metal
- Adjustment Range
- 0 to 150 psi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.