Shop DWELED
See all product information
Create Account
Peek LED Flush Mount
- Mfr # FM-W45205
- Zoro # G805935535
product price:Â
$
97.85
/ea
Key Features
Color temp
4000 K
Length
4.88
Width
4.88
Voltage
120V, 240V, 277V
Height
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FM-W45205
- Zoro #
- G805935535
- UPC #
- 790576882550
- Country of Origin
- United States
Dimensions
- Length
- 4.88
- Width
- 4.88
- Height
- 2.5
- Diameter
- 4.88
Details
- Color temp
- 4000 K
- Voltage
- 120V, 240V, 277V
- Lumens
- 950
- Watts
- 9.1
- Dimmable
- Yes - ELV, TRIAC
- Weight
- 4.94
- CRI
- 90
- Number of Light Bars
- 1
- Includes
- Mounting Hardware
- For Use With
- Exterior & Interior
- Bulb Technology
- Integrated LED
- Standards
- ADA, Dark Sky, Title 20, Title 24, ETL, cETL, IP44
- Lamp Included
- Yes
- Theme-Style
- Contemporary
- Beam Spread
- Flood
- Collection
- Peek
- Sloped Ceiling Compatible
- Yes | 90 Deg. Max Slope
Description
Peek 5in LED Flush Mount 3-CCT 3000K-3500K-4000K Set to 4000K in Black
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.