Shop OREGON
See all product information
Create Account
Bushing
- Mfr # 45-127
- Zoro # G806123535
product price:Â
$
11.15
/ea
Key Features
Outside Diameter
1.125 in
Length
1 in
Overall Width (In.)
1 in
Inner Dia.
0.885 in
Flange Outer Dia.
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45-127
- Zoro #
- G806123535
- UPC #
- 032488451272
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter
- 1.125 in
- Length
- 1 in
- Overall Width (In.)
- 1 in
- Inner Dia.
- 0.885 in
- Flange Outer Dia.
- 1.5 in
Details
- Item
- Bushing
- Material
- Oilite
Description
1 1/8 X 1 1/2 CASTER ARM SCAG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.