Shop WOODWARD FAB
See all product information
Create Account
Bracket Maker, Degree Ring with Stops
- Mfr # WFUB
- Zoro # G8063688
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Application
Bending
Color
Black, Gray
Includes
90 Degrees Tools and Radius Tools
Overall Width
11 in
Overall Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFUB
- Zoro #
- G8063688
- UPC #
- -
- Country of Origin
- China
- Item
- Bracket Maker,Degree Ring with Stops
- Application
- Bending
- Color
- Black, Gray
- Includes
- 90 Degrees Tools and Radius Tools
Dimensions
- Overall Width
- 11 in
- Overall Length
- 15 in
- Overall Height
- 10 in
Description
Bracket Maker,Degree Ring with Stops, Application Bending, Color Black, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.