Wireless Bluetooth Speaker

  • Mfr # ISB200B
  • Zoro # G806433078
product price: 
$
45.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ISB200B
Zoro #
G806433078
UPC #
47323001024
Country of Origin
China

Description

Blast your playlist out loud indoor and out for with this feature packed wireless tailgate speaker. With a transportable design to take on all your adventures and a rugged exterior, this speaker is the perfect sidekick. Connect via Bluetooth enabled device or plug into the Aux in to turn up your music. Need to make a quick announcement at the party? No problem, plug your mic into the microphone input and speak. When you are in the mood to hunker down and listen to your favorite stations, this speaker has you covered with a built-in digital FM radio. Turn on the color changing LED light effects and create a party atmosphere.


  • • Bluetooth wireless allows straightforward wireless pairing of Bluetooth enabled devices
  • • Supports Bluetooth v5.0; built-in 8" speaker; FM scan radio; Aux in (3.5mm audio input)
  • • Microphone input; USB port supports media playback including your MP3 files
  • • Micro-USB port for battery recharge & DC power input; LED light effects & display
  • • Audio output power: 8W at 10%THD; peak power audio output: 10W
  • • Frequency response: 38Hz - 20kHz; impedance: 2ohms; sensitivity: 80dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews