Variable Frequency Drives, White

  • Mfr # DH1-34016FN-C21C
  • Zoro # G806439216
product price: 
$
2,546.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
IP21
Input Phase AC
Three
Control Method
Keypad
Series
PowerXL DH1
Control Type
Built-In Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH1-34016FN-C21C
Zoro #
G806439216
UPC #
786689048372
Country of Origin
Dominican Republic
Enclosure Rating
IP21
Item
Variable Frequency Drives
Input Phase AC
Three
Control Method
Keypad
Series
PowerXL DH1
Control Type
Built-In Keypad
Maximum Output Power
10 hp
Input Frequency
60/50 Hz
Input Type
Analog, Digital
Output Type
Analog, Digital
Maximum Output Current
16 A
With Line Contactor / No Line Contactor
No Line Contactor
Output Phase AC
Three
Input Voltage Range
380 to 500V AC
Input Voltage
480V AC
Enclosure
Open
Dynamic Braking
Yes
Adjustable Deceleration Time
0.1 to 3,000 sec
Display Type
LCD
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Torque Application
Constant Torque, Variable Torque
Output Voltage
380-500V AC
Output Frequency Range
0 to 400 Hz (standard)
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Brake Chopper Included
No
Adjustable Acceleration Time
0.1 to 3,000 sec
Start/Stop Control
Automatic, Manual, Programmable
With Bypass / No Bypass
With Bypass
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Application
HVAC AC Drive
Number of Inputs
(8) Digital In, (2) Analog In
Output Voltage Range
380 to 500V AC
Style
HVAC Compact AC Drive
Ethernet Port Included
No
Form Factor
0.01 Hz Resolution
Color
White
Bypass Design
With Bypass
IP Rating
IP21
Output Horsepower
10 hp
Includes Ethernet Port
No
Number of Outputs - Analog
2
Output Current - Maximum
16 A
Number of Inputs - Analog
2
Number of Outputs - Relay
3
Includes Brake Chopper
No
Line Contactor Design
No Line Contactor
Input Phase
Three
Number of Outputs - Digital
1
Number of Inputs - Digital
8
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0 Hz
Output Phase
Three
Output Frequency - Minimum
400 Hz
Wire Color
White
Container Type
HVAC Compact AC Drive
Sensor Body Style
HVAC Compact AC Drive

Dimensions

Overall Depth
16 1/2 in
Overall Height
9 5/8 in
Overall Width
6 5/8 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 16 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews