Center Drill, Plain, 3/16"
- Mfr # QDC-5X
- Zoro # G8065294
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Carbide
Countersink Angle
60 Degrees
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDC-5X
- Zoro #
- G8065294
- UPC #
- 728709156544
- Country of Origin
- United States
Dimensions
- Size
- 3/16"
- Overall Length
- 2 3/4 in
- Drill Size
- 3/16 in
- Body Dia.
- 7/16 in
- Drill Point Dia.
- 0.1880 in
- Point Dia.
- 3/16"
- Dimension Type
- Fractional Inch
- Size - Decimal
- 3/16 in - 0.1875
- Shank Dia.
- 1/2"
- Radius
- 0.0390"
- Flute Length
- 1"
- Drill Point Diameter
- 3/16 in
- Body Diameter
- 7/16 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Center Drill, Plain, Carbide, 60 Degrees , 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.