Filter/Regulator
- Mfr # MX2-1/2-FR1004
- Zoro # G806694448
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Max. Temp.
60 Degrees C
Bowl
Normal (Standard)
Bowl Material
Polycarbonate
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX2-1/2-FR1004
- Zoro #
- G806694448
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- 2
Details
- Type
- Standard
- Max. Temp.
- 60 Degrees C
- Bowl
- Normal (Standard)
- Bowl Material
- Polycarbonate
- Body Material
- Aluminum
Description
CAMOZZI Filter/Regulator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.