Shop DORMAN
See all product information
Create Account
Lug Nut
- Mfr # 611-016.1
- Zoro # G806990885
product price:Â
$
1.79
/ea
Sold in multiples of 5 for
$8.95
Key Features
Grade Type
Standard
Color
Silver
Material
Steel
Overall Length
0.63 in
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611-016.1
- Zoro #
- G806990885
- UPC #
- 80358177173
- Country of Origin
- Argentina
- Grade Type
- Standard
- Color
- Silver
- Material
- Steel
- Thread Type
- Fine
Dimensions
- Overall Length
- 0.63 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.