12 Engineer's Precision Square
- Mfr # 231040
- Zoro # G807187970
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Material
Hardened Spring Steel
Squareness (In.)
0.00094 in
Blade Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 231040
- Zoro #
- G807187970
- UPC #
- -
- Country of Origin
- India
- Material
- Hardened Spring Steel
- Squareness (In.)
- 0.00094 in
Dimensions
- Blade Length
- 12 in
Description
Blade Length Inch 12 Bevel Edge No Hardened spring steel blades are permanently fixed to the stock by means of tapered selflocking rivets which ensure complete rigidity Both the blade and stock are precisely ground to ensure straightness and parallelism x000D Internal and external squareness as per BS 939 Grade B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.