Shop BUSINESS SOURCE
See all product information
Create Account
Basic Roundring Binder, Black
- Mfr # BSN09978
- Zoro # G807199355
product price:Â
$
9.35
/ea
Key Features
Sheet Standard
Letter
Binder Features
Open and Closed Triggers, Sheet Lifter, Non Locking Mechanism, Exposed Rivet
Pocket Location
Inside Front & Back
Color
Black
Ring Type
Round Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN09978
- Zoro #
- G807199355
- UPC #
- 35255099783
- Country of Origin
- Mexico
- Sheet Standard
- Letter
- Binder Features
- Open and Closed Triggers, Sheet Lifter, Non Locking Mechanism, Exposed Rivet
- Pocket Location
- Inside Front & Back
- Item
- Reference Binder
- Color
- Black
- Ring Type
- Round Ring
- Number of Rings
- 3
- Fastener Location
- Spine-mounted
- Fastener Material
- Metal
- Material
- Vinyl
Description
Basic roundring binder features two triggers on the ring mechanism that provide easy access to your documents Backmounted metal rings allow pages to lie flat 3 capacity holds up to 625 sheets Clear pockets inside front and back covers offer extra document storage with a 30sheet capacity for each pocket Design also features a sturdy chipboard core and exposed rivets Threering binder is made of polypropylene