Shop AVERY
See all product information
Create Account
reg Big Tab Write Erase Dividers, Multi
- Mfr # AVE23076
- Zoro # G807199737
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Type
Write-on
Tab Color
Multicolor
Features
Reusable, Hole-punched, Long Lasting, Writable, Durable, Gold Reinforced Binding Edge, Sturdy, Reinforced Hole, Tear Resistant, Erasable
Number of Dividers
5
Number of Tabs
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVE23076
- Zoro #
- G807199737
- UPC #
- 72782230760
- Country of Origin
- Mexico
Dimensions
- Width
- 8-1/2 in
- Thickness
- 11 in
Details
- Type
- Write-on
- Tab Color
- Multicolor
- Features
- Reusable, Hole-punched, Long Lasting, Writable, Durable, Gold Reinforced Binding Edge, Sturdy, Reinforced Hole, Tear Resistant, Erasable
- Number of Dividers
- 5
- Number of Tabs
- 5
- Number of Holes Punched
- 3
- Material
- Paper
- Divider Color
- White
- Item
- Tab Divider
- Color
- White
Description
Bigger tabs provide 50 percent more writing space Write on the laminated tab with virtually any instrument Use ballpoint pens and pencils for best performance To reuse, erase and write on it again Goldreinforced binding edge on the lettersize paper divider delivers tearresistance at binder holes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.