Shop SPECTRUM
See all product information
Create Account
Ethionamide, 25g
- Mfr # E0695-25G
- Zoro # G8076490
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
166.24
CAS Number
536-33-4
Chemical Container Material
Amber Glass
Chemical Formula
C8H10N2S
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E0695-25G
- Zoro #
- G8076490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Ethionamide
- Molecular Weight
- 166.24
- CAS Number
- 536-33-4
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C8H10N2S
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Description
Ethionamide, CAS Number 536-33-4, Molecular Weight 166.24, Chemical Formula C8H10N2S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.