Cyclopropylamine, 5mL
- Mfr # C0981-5ML
- Zoro # G8077997
product price:Â
$
29.19
/ea
Key Features
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2733, Amine, Flammable, Corrosive, N.O.S. (Cyclopropylamine), 3 (8), Pg II
Molecular Weight
F.W. 57.10
Chemical Container Size
5 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0981-5ML
- Zoro #
- G8077997
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 mL
Details
- Item
- Cyclopropylamine
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN2733, Amine, Flammable, Corrosive, N.O.S. (Cyclopropylamine), 3 (8), Pg II
- Molecular Weight
- F.W. 57.10
- Chemical Container Type
- Bottle
- Chemical Formula
- C3H7N
- CAS Number
- 765-30-0
- Shelf Life
- 24 mo
Description
Cyclopropylamine, CAS Number 765-30-0, Molecular Weight F.W. 57.10, Chemical Formula C3H7N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2733, Amine, Flammable, Corrosive, N.O.S. (Cyclopropylamine), 3 (8), Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.