Shop KOHLER
See all product information
Create Account
Piston Assembly, Blk
- Mfr # K-1157032
- Zoro # G8078358
product price:Â
$
40.39
/ea
Key Features
Fits Brand
Kohler(R)
For Use With
Most Toilets
Finish
Unfinished
Size
4 in x 2 13/16 in x 1 5/8 in
Material
Metal, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-1157032
- Zoro #
- G8078358
- UPC #
- 650531994073
- Country of Origin
- China
Dimensions
- Size
- 4 in x 2 13/16 in x 1 5/8 in
Details
- Item
- Piston Assembly
- Fits Brand
- Kohler(R)
- For Use With
- Most Toilets
- Finish
- Unfinished
- Material
- Metal, Plastic
- Color
- Black
- Product Type
- Piston Assembly
- Compatible SubBrand
- Most Toilets
- Compatible Brand
- Kohler(R)
- Compatible Product Type
- Toilets
- Shell Material
- Metal, Plastic
- Wire Color
- Black
Description
Piston Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.