Shop CONDOR OUTDOOR PRODUCTS
See all product information
Create Account
PHANTOM SOFTSHELL JACKET, GRAPHITE, XL
- Mfr # 606-018-XL
- Zoro # G808107793
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Graphite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606-018-XL
- Zoro #
- G808107793
- UPC #
- 22886606398
- Country of Origin
- China
- Item
- Softshell Jacket
- Color
- Graphite
Dimensions
- Size
- XL
Description
Dual slider YKK zipper with StormGuard flap Vertical chest pocket Two slash hand pockets Two sleeve pockets with patch panel Underarm vent zipper Reinforced elbow Drawstring waistband Hook and loop cuff adjustment Double layer reinforced forearm Shoulder patch panel 4H x 35W Imported Materialo Outer Layer 100 polyester, 4way elastic, high density fabrico Mid Layer breathable film membraneo Inner Layer super fine fleeceThe Condor Phantom Softshell Jacket is the ideal outerwear for tactical applications This jacket is designed with a threelayer shell fabric system to resist water penetration, wick away moisture, and provide breathability for superior comfort while maintaining warmth With multiple pockets for storage, including a vertical chest pocket and two sleeve pockets, it's easy to keep essential supplies within reach The Phantom Softshell Jacket also includes forearm and elbow reinforcement for added durability, and an underarm vent zipper provides excellent ventilation and temperature control The hook and loop cuff adjustment aids in retaining warmth and ensuring the correct fit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.