This item is Discontinued.

Proje Premium Car Care Vital Car Wash Soap 16oz - PH Neutral 10001

This item is Discontinued.

Proje Premium Car Care

Vital Car Wash Soap 16oz - PH Neutral (Discontinued)

Mfr # 10001
Zoro # G808179059
UPC # 850366008017
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10001
Zoro #
G808179059
UPC #
850366008017
Country of Origin
United States

Dimensions

Container Size
16 floz

Description

Vital Car Wash Soap is a professional product designed not to leave any spots, swirls, or streaks that a basic water solution can easily do. Its multi-purpose formula means using it on all parts of your vehicle, not just the paintwork. Use on glass, plastic, and other surfaces for the same super-clean effect. You only need 2oz. of soap to wash an entire vehicle, meaning that our 16oz. The bottle will last for eight thorough, professional washes. Gently separates dirt and stains from your paintwork and other exterior surfaces without damaging or harming the surface.. Powerful suds wash away with no evidence of water staining. It's safe and can be used on all waxes and sealants. Perfect for using in a water bucket or a foam cannon. Vital Car Wash Shampoo is a unique hand picked blend designed to softly release dirt from your car's painted surface while maximizing the protection underneath. The detergent can use its unique blend in a traditional bucket or a foam cannon that produces incredible suds. Separate the dirt from paintwork so you can wash it away easily without any risk of scratching. The suds and bubbles are formed due to a unique pH-neutral chemical reaction with water, which is tough on dirt and grease but will not damage any wax or sealant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.