Cutting Tip, size 5

  • Mfr # MTHP-5
  • Zoro # G8082426
product price: 
$
20.19
/ea

Key Features

Series
MTHP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Propylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MTHP-5
Zoro #
G8082426
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
10 in
Minimum Cutting Thickness
9 in
Maximum Cutting Thickness
10 in
Kerf Width
0.18 in

Details

Item
Cutting Tip
Series
MTHP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Application
High Speed Machine Cutting
Oxygen Pressure
85 to 95 psi
Tip Type
GPP
Fuel Pressure
8 oz
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Type
2 Piece
Tip Series
MTHP
Maximum Cutting Speed
5 in/min
For Torch Type
Machine
Fuel Flow Rate
12 to 65 scfh
Oxygen Flow Rate
23 to 140 scfh (Preheat), 670 to 720 scfh (Cutting)
Pressure Rating (Fuel)
8 oz
Tip Design
One Piece
Pressure Rating (Oxygen)
85 to 95 psi
Compatible Manufacturer
Victor
Minimum Cutting Speed
3 in/min
Compatible Fuel Type
MAPP

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series MTHP, Tip Size 5, Tip Design One Piece, Minimum Cutting Thickness 9 in, Maximum Cutting Thickness 10 in, Compatible Manufacturer Victor, Application High Speed Machine Cutting, Flame Type Medium Preheat, Fuel Flow Rate 12 to 65 scfh, Kerf Width 0.18 in, Maximum Cutting Speed 5 in/min, Minimum Cutting Speed 3 in/min, Oxygen Flow Rate 23 to 140 scfh (Preheat), 670 to 720 scfh (Cutting), Pressure Rating (Fuel) 8 oz

Ratings & reviews