Shop ALATERRE FURNITURE
See all product information
Create Account
Barton Weather-Resistant Outdoor Sectional with Stain-Resistant Cushions
Mfr # 80-OUTD-WD-SECT
Zoro # G808400092
product price:Â
$
1,694.99
/ea
Free Shipping & Returns
Key Features
Color
Brown, White
Material
Eucalyptus Wood, 180GR Polyester, and Foam
Overall Length
102 in
Overall Height
32 in
Overall Width
102 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-OUTD-WD-SECT
- Zoro #
- G808400092
- UPC #
- 196593993840
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 102 in
- Overall Height
- 32 in
- Overall Width
- 102 in
Details
- Color
- Brown, White
- Material
- Eucalyptus Wood, 180GR Polyester, and Foam
- Capacity
- 650 lbs.
- Item
- Barton 5 Piece Patio Furniture Set
- Includes
- Barton 5 Piece Patio Furniture Set
Description
Discover a stylish alternative to traditional outdoor furniture with the Patio Conversation Sets. This patio set comes with 4 armless outdoor chairs, 1 corner chair, and arms that go together to form a customizable 5-person couch made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability. The stain-resistant, fade-proof, liquid-repellent upholstered cushions on the patio couch are made of high-performance water-resistant poly that have zippers for removable easy-clean covers. Lounge by the pool, on the deck, porch, patio, or even in the sunroom with this modular sectional sofa. Pair this couch set with one of the Outdoor Coffee Tables to create a complete set or use the sofa with your existing patio furniture to add a fresh touch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.