Escutcheon Assembly
- Mfr # RP91051CZ
- Zoro # G808437548
product price:Â
$
85.19
/ea
Key Features
Color/Finish
Champagne Bronze
Material
ABS - Plastic
Depth
0.56 in
Width
6.56 in
Height
6.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP91051CZ
- Zoro #
- G808437548
- UPC #
- 195205030614
- Country of Origin
- China
- Color/Finish
- Champagne Bronze
- Material
- ABS - Plastic
- Finish
- Champagne Bronze
Dimensions
- Depth
- 0.56 in
- Width
- 6.56 in
- Height
- 6.56 in
Description
- Constructed of ABS - Plastic
- Single Handle Lever
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.