Wheel Assembly
- Mfr # TAGRP255060
- Zoro # G808446793
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Type
Wheel Assembly
Fits Brand
Invacare
For Use With
Wheelchairs
Overall Height
24 in
Product Type
Wheel Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAGRP255060
- Zoro #
- G808446793
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Wheel Assembly
- Type
- Wheel Assembly
- Fits Brand
- Invacare
- For Use With
- Wheelchairs
- Product Type
- Wheel Assembly
- Compatible with Brand
- Invacare
- Material
- Polyurethane
- Shell Material
- Polyurethane
Dimensions
- Overall Height
- 24 in
- Overall Width
- 1 in
Description
Item Wheel Assembly, Fits Brand Invacare, For Use With Wheelchairs, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.