Xander Single Handle Pulldown Kitchen
- Mfr # P7919LF
- Zoro # G808464582
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Width
10.13 in
Length (In.)
10.75 in
Material
Zinc
Standards
CEC Certified
Includes
Single Handle Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P7919LF
- Zoro #
- G808464582
- UPC #
- 34449866361
- Country of Origin
- China
Dimensions
- Width
- 10.13 in
- Length (In.)
- 10.75 in
- Height
- 14.63 in
Details
- Finish
- Chrome
- Material
- Zinc
- Standards
- CEC Certified
- Includes
- Single Handle Lever
Description
The pull-down wand with standard stream and spray modes allows you to reach all areas of your sink and rinse dishes like a pro. An optional deck plate is sold separately to allow you to neatly cover any sink holes not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.