Chip Shield, 3/4" Extensions
- Mfr # 901223
- Zoro # G8085309
product price:Â
$
29.49
/ea
Key Features
Material
Polycarbonate
Color
Gray
Application
Debris Protector, Protects Coolant from Spreading
For Use With
Safety Air Guns
Standards
OSHA 1910.242(b)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 901223
- Zoro #
- G8085309
- UPC #
- -
- Country of Origin
- United States
- Item
- Chip Shield
- Material
- Polycarbonate
- Color
- Gray
- Application
- Debris Protector, Protects Coolant from Spreading
- For Use With
- Safety Air Guns
- Standards
- OSHA 1910.242(b)
- Compatible with Product Type
- Air Gun
- Product Type
- Chip Shield
- Number of Pieces
- 1
- Shield Color
- Clear
Description
Chip Shield, Shield Color Clear, Material Polycarbonate, For Use With Safety Air Guns
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.