Shop DELTA
See all product information
Create Account
Contemporary Square Instant Hot Water Dispenser
Mfr # 1940LF-H-RB
Zoro # G808583863
product price:Â
$
569.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Finish
Venetian Bronze
Flow Rate
1.5 gpm
Green Certification or Other Recognition
CalGreen Certified
Height
9.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1940LF-H-RB
- Zoro #
- G808583863
- UPC #
- 34449988209
- Country of Origin
- China
- Number of Holes
- 1
- Finish
- Venetian Bronze
- Flow Rate
- 1.5 gpm
- Green Certification or Other Recognition
- CalGreen Certified
- Basic Material
- Brass
- CEC Compliant
- T
- Standards
- CEC Certified
- Material
- Brass
Description
Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more. Prep your coffee and warm beverages without having to wait for a kettle. This contemporary square design coordinates with various Delta Kitchen Faucets. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.
- Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more
- Coordinates beautifully with various Delta Kitchen Faucets
- Engineered to function with HWT300-F2000S, HWT-300, or HWT300-F3000S InSinkErator tank models
- Tank and filter must be purchased separately and are not available from Delta Faucet Company
- Fits single-hole installations
- Accommodates up to 3-inch maximum deck thickness
- Spring-loaded, self-closing handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.