Components Rite-Temp Sequential Vlv Tr
- Mfr # K-TS78015-4-AF
- Zoro # G808596856
product price:Â
$
429.03
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Length (In.)
5 in
Standards
ADA Compliant
Height
6.375 in
Width
6.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-TS78015-4-AF
- Zoro #
- G808596856
- UPC #
- 195711037251
- Country of Origin
- Unknown
- Finish
- Vibrant French Gold
- Material of Construction
- Brass
- Standards
- ADA Compliant
Dimensions
- Length (In.)
- 5 in
- Height
- 6.375 in
- Width
- 6.375 in
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.