
Laser Iridium Spark Plug, Ngk 91924
Mfr # 91924
Zoro # G808635135
product price:Â $14.25
/eaKey Features
Type
Fine Wire
Material
Platinum
Insulator Projection
Extended Projection
Seat Type
Tapered
Thread Dia.
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
91924
Zoro #
G808635135
UPC #
87295919248
Country of Origin
Japan
Dimensions
Thread Dia.
12 mm
Gap Size
.028 in
Hex Size
9/16 in
Size
0.6 mm
Details
Type
Fine Wire
Material
Platinum
Insulator Projection
Extended Projection
Seat Type
Tapered
Thread Pitch
1.25 mm
Terminal Type
Solid
Resistor
Yes
Description
NGK 91924
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.