Business GS324 Ethernet Switch

  • Mfr # GS324200NAS
  • Zoro # G808657601
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Description/Special Features
Fanless, LED Indicator, Auto Denial of Service (DoS) Prevention, Energy Efficient, Plug and Play
Number of Ports
24
Mounting
Desktop, Rack, Wall
Includes
Business GS324 Ethernet Switch, Power Cord, Rack Mount Kit, Rubber Footpads, Installation Guide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS324200NAS
Zoro #
G808657601
UPC #
606449151459
Country of Origin
Viet Nam

Dimensions

Width
9.9 in
Depth
7.1 in
Height
1.7 in

Details

Item
Ethernet Switch
Input Voltage
120V AC, 230V AC
Description/Special Features
Fanless, LED Indicator, Auto Denial of Service (DoS) Prevention, Energy Efficient, Plug and Play
Number of Ports
24
Mounting
Desktop, Rack, Wall
Includes
Business GS324 Ethernet Switch, Power Cord, Rack Mount Kit, Rubber Footpads, Installation Guide
Media Type Supported
Twisted Pair
Power Consumption
11.10 W
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Manageable
No
Series
300
Frequency
50 Hz, 60 Hz
Network Technology
10/100/1000Base-T
Power Source
AC
Network (RJ-45)
Yes
Total Number of Network Ports
24
Maximum Data Transfer Rate
128-MB/s
Mounting Type
Wall Mountable, Desktop, Rack-mountable, Enclosure
Housing Material
Metal, Plastic
Standards
CE Mark, FCC Part 15, Class A, IC Class A, RCM, CCC, VCCI, KC, CB, CE LVD
Layer Supported
2
Uplink Port
Yes
Networking Standards
IEEE 802.1p, IEEE 802.3az, IEEE 802.3, IEEE 802.3x, IEEE 802.3ab, IEEE 802.3i, IEEE 802.3u
Product Line
Business
MTBF
3831422 Hour

Description

NETGEAR 300 Series Gigabit Ethernet Unmanaged Switches provide easy, reliable, and affordable network connectivity for home and small offices. With these unmanaged plug-and-play switches, you can expand your network connections to multiple devices instantly. Just step up to GS316, GS324 or GS348 directly to avoid congestion due to stacking up lower port count switches and be ready for future expansion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.