Shop HUSKY RACK & WIRE
See all product information
Create Account
Post Corner
- Mfr # V5608
- Zoro # G808677265
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
8 ft
Finish
Powder-Coated
Includes
(2) Anchor Bolts, (2) Shims
Post Width
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V5608
- Zoro #
- G808677265
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 ft
- Post Width
- 2 1/2 in
- Post Depth
- 2 1/2 in
- Mounting Hole Diameter
- 5/8 in
Details
- Item
- Corner Post
- Material
- Steel
- Finish
- Powder-Coated
- Includes
- (2) Anchor Bolts, (2) Shims
- Color
- Black
- Product Type
- Corner Post
- Post Style
- Corner
- Includes Mounting Hardware
- Yes
- Mounting Hardware Included
- (2) Anchor Bolts, (2) Shims
- Compatible Brand and Series
- Welded Wire Security Partitions
- Number of Mounting Holes
- 4
- Shell Material
- Steel
Description
Product Type Corner Post, Powder-Coated, Overall Height 8 ft, Post Depth 2 1/2 in, Post Width 2 1/2 in, Mounting Hardware Included (2) Anchor Bolts, (2) Shims, Black, Steel, Includes (2) Anchor Bolts, (2) Shims, Includes Mounting Hardware Yes, Compatible Brand and Series Welded Wire Security Partitions, Mounting Hole Diameter 5/8 in, Number of Mounting Holes 4, Corner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.