Disc Coupling

  • Mfr # DCD50-1 1/2"-25MM-A
  • Zoro # G808678118
product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Minimum Operating Temperature
-10 Degrees F
Standards
RoHS3 and REACH Compliant
Coupling Outside Diameter
3 1/8 in
Center Spacer Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD50-1 1/2"-25MM-A
Zoro #
G808678118
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Coupling Outside Diameter
3 1/8 in
Different Bore Sizes
Yes
Minimum Bore Diameter
25 mm
Maximum Bore Diameter
1 1/2 in
Bore Diameter 2
25 mm
Bore Diameter 1
1 1/2 in
Wire Rope Length
3 63/64 in
Length
3 63/64 in
Fits Chest Size
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance

Details

Item
Disc Coupling
Minimum Operating Temperature
-10 Degrees F
Standards
RoHS3 and REACH Compliant
Center Spacer Material
Aluminum
Disc Material
Stainless Steel
Maximum Speed
10,000 RPM
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Maximum Operating Temperature
200 Degrees F
Zero Backlash
Yes
Disc Material Grade
302
For Misalignment Type
Parallel
Number of Discs
2 with Center Spacer
Shaft Locking Type
Clamp On
System of Measurement
Inch to Metric Bore
Hub Material Finish
Anodized
Hub Material
Aluminum
Hub Material Grade
2024

Description

Disc Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 25 mm, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 25 mm, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.