Shop RULAND
See all product information
Create Account
Disc Coupling
- Mfr # MDCD80-25-25-A
- Zoro # G808678170
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.2 mm
Bore Tolerance
+0.03/-0.00 mm
Center Spacer Material
Aluminum
Disc Material
Stainless Steel
Bore Diameter 1
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDCD80-25-25-A
- Zoro #
- G808678170
- UPC #
- -
- Country of Origin
- United States
- Bore Tolerance
- +0.03/-0.00 mm
- Item
- Disc Coupling
- Center Spacer Material
- Aluminum
- Disc Material
- Stainless Steel
- Maximum Operating Temperature
- 200 Degrees F
- Hub Material Grade
- 2024
- Number of Discs
- 2 with Center Spacer
- Standards
- RoHS3 and REACH Compliant
- Disc Material Grade
- 302
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Speed
- 10,000 RPM
- Features
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
- System of Measurement
- Metric
- Hub Material
- Aluminum
- Shaft Locking Type
- Clamp On
- Zero Backlash
- Yes
Dimensions
- Overall Length
- 101.2 mm
- Bore Diameter 1
- 25 mm
- Bore Diameter 2
- 25 mm
- Different Bore Sizes
- No
- Coupling Outside Diameter
- 79.4 mm
- Wire Rope Length
- 101.2 mm
- Length
- 101.2 mm
- Fits Chest Size
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Description
Disc Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 25 mm, Hub Material Aluminum, Coupling Outside Diameter 79.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Shaft Locking Type Clamp On, System of Measurement Metric, Maximum Speed 10,000 RPM, Overall Length 101.2 mm, Different Bore Sizes No, Disc Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.