Disc Coupling

  • Mfr # MDCD70-35-35-A
  • Zoro # G808678187
product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89.7 mm
Moment of Inertia
0.00004762 kgf/m sq
Axial Motion
0.76 mm
Dynamic Torque Reversing
24 N-m
Bore Tolerance
+0.03/-0.00 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MDCD70-35-35-A
Zoro #
G808678187
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89.7 mm
Coupling Outside Diameter
69.9 mm
Bore Diameter 1
35 mm
Different Bore Sizes
No
Bore Diameter 2
35 mm
Minimum Bore Diameter
35 mm
Length Through Bore 1
41.9 mm
Screw Thread Size
M8
Length Through Bore 2
41.9 mm
Maximum Bore Diameter
35 mm
Hub Length
30.5 mm
Screw Length
20 mm
Clearance Diameter
69.9 mm
Wire Rope Length
89.7 mm
Length
89.7 mm
Fits Chest Size
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance

Details

Item
Disc Coupling
Moment of Inertia
0.00004762 kgf/m sq
Axial Motion
0.76 mm
Dynamic Torque Reversing
24 N-m
Bore Tolerance
+0.03/-0.00 mm
Dynamic Torque Non-Reversing
48 N-m
Screw Material
Alloy Steel
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Shaft Locking Type
Clamp On
Number of Discs
2 with Center Spacer
Hub Material Grade
2024
Hub Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Disc Material Grade
302
Maximum Speed
10,000 RPM
Disc Material
Stainless Steel
Maximum Operating Temperature
200 Degrees F
Center Spacer Material
Aluminum
System of Measurement
Metric
Zero Backlash
Yes
Application
Encoders, Stepper/Servo
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Maximum Torque
96 N-m
Parallel Misalignment
30.48 mm
Shaft Tolerance
+0.000 mm/-0.013 mm
Hub Material Finish
Anodized
Torsional Stiffness
180 N-m/Deg
Screw Material Finish
Black Oxide
Fastener Tightening Torque
39 N-m
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Bore Type
Round
Angular Misalignment
2 Degrees
Included Screws
(2) Hex Cap Screws
Number of Locking Screws
2
Disc Material Finish
Plain

Description

Disc Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.76 mm, Bore Diameter 1 35 mm, Bore Diameter 2 35 mm, Bore Type Round, Clearance Diameter 69.9 mm, Dynamic Torque Non-Reversing 48 N-m, Hub Length 30.5 mm, Hub Material Aluminum, Dynamic Torque Reversing 24 N-m, Coupling Outside Diameter 69.9 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 41.9 mm, Length Through Bore 2 41.9 mm, Maximum Bore Diameter 35 mm, Minimum Bore Diameter 35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews