Shop NMC
See all product information
Create Account
Sign, Large Format Caution Ppe Required, C160RC
Mfr # C160RC
Zoro # G8088596
product price:Â $22.89
/eaKey Features
Legend
Hard Hats, Safety Glasses, Safety Shoes Required In This Area
Sign Material
Plastic
Thickness
0.05 in
Sign Mounting Style
Wall
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C160RC
- Zoro #
- G8088596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14 in
- Thickness
- 0.05 in
Details
- Item
- Sign,Large Format Caution Ppe Required
- Legend
- Hard Hats, Safety Glasses, Safety Shoes Required In This Area
- Sign Material
- Plastic
- Sign Mounting Style
- Wall
- UV Resistant
- Yes
- Sign Shape
- Rectangle
- Printed Language
- English
- Legend Style
- Message Only
- Color
- Black, Yellow
- Header
- Caution
Description
Sign,Large Format Caution Ppe Required
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.